Beli rivet stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LOBSTER (LOBTEX) Blind Rivet (Stainless Steel)
    Mulai

    Rp17.999.900

    LOBSTER (LOBTEX) Blind Rivet (Stainless Steel)
    Deskripsi:
    Since multiple base materials can be fastened from one side with one action, it contributes to labor saving and productivity improvement.Kitchen equipment, commercial refrigerators, etc.
    atribut:
    • Flange Diameter (mm): 12.5
    • Material: Rivet body (flange): stainless steel (SUS305), Mandrel (shaft): Stainless steel (equivalent to SUS304)
    • Pilot Hole Diameter (mm): 6.6 to 6.7
    • Rivet Diameter (mm): 6.4
    • Shear Load (N): 8500
    • Tensile Load (N): 10500
  2. POP Blind Rivet Open Type Rivet
    36%
    Mulai

    Rp1.199.900

    POP Blind Rivet Open Type Rivet
    Deskripsi:
    -A standard aluminum alloy rivet. Can be used in a wide range of uses. -Automobile sheet metal, electrical sheet metal, etc. -Packaged in a box
    atribut:
    • Caulking Board Thickness: 4.8 to 6.4mm
    • Rivet Length: 9.5mm
    • Flange Diameter: 6.4mm
    • Rivet Diameter: 3.2mm
    • Pilot Hole Diameter: 3.3mm
    • Mandrel (Shaft) Materials: Aluminium (High Tension Aluminium Wire)
    • Rivet Body (Flange) Materials: Aluminium (A5052)
    • Shear Load: 699N
    • Tensile Load: 980N
  3. TRUSCO Blind Rivet
    Mulai

    Rp69.900

    TRUSCO Blind Rivet
    Deskripsi:
    The blind rivet can be easily fastened to the base material that does not turn around the back side, the sealed thin plate. Truck, bus, insulated car panel, train, water bike, home electric appliances, lighting equipment, steel furniture.
    atribut:
    • Finishing Material: Flange / shaft aluminum / iron
    • Purpose of Use: Trucks, buses, insulated car panels, trains, water motorbike, household appliances, lighting fixtures, steel furniture, etc. Sashes, doors, verandas, shutters, signboards, stepladders, kitchen equipment, etc.
  4. MultiPro Tungsten Electrode
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  5. Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 25
    Mulai

    Rp119.900

    Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 25
    Deskripsi:
    Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
  6. CKD New Joint Stainless Steel Type (Double Mouth Y Type Cheese)
    Mulai

    Rp329.900

    CKD New Joint Stainless Steel Type (Double Mouth Y Type Cheese)
    Deskripsi:
    Connection of the tube
    atribut:
    • Operating Pressure Range: -100kPa to 1.0MPa
    • Working Fluid Temperature (°C): 0 to 60 (thing without freezing)
  7. KURITA Grease Nipple (Nipel Gemuk)
    Mulai

    Rp109.900

    KURITA Grease Nipple (Nipel Gemuk)
    atribut:
    • Main Unit Material: Brass
    • Material: Steel Ball/Hard Steel Wire
    • Surface Treatment: Nickel plating
  8. RIKEN (RIKEN Equipment) High Pressure Nipple
    Mulai

    Rp149.900

    RIKEN (RIKEN Equipment) High Pressure Nipple
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Connector Thread Type: R
    • Maximum Operating Pressure (MPa): 70
    • Shape: Nipple
    • Suitable fluid: Oil
  9. Non Brand Bushing with Oilless Flange
    Mulai

    Rp129.900

    Non Brand Bushing with Oilless Flange
    atribut:
    • Shape: Bushing with flange
  10. Non Brand Stop Kontak Komersial Straight Blade (Pisau Lurus)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    Non Brand Stop Kontak Komersial Straight Blade (Pisau Lurus)
    Deskripsi:
    These single receptacles have terminations with screws that tighten down on conductors to secure and disconnect them. Single receptacles have one outlet for making inline connections with plugs to transfer power and are often used to designate circuits for appliances and equipment.
    atribut:
    • UNSPSC: 39121406
    • Wire Connection Type: Screw Terminals
    • Wire Connection Types: Screw Terminals
  11. Kitz Stainless Steel Both-Length Nipple Screw-In Type Pipe Fitting
    Mulai

    Rp42.900

    Kitz Stainless Steel Both-Length Nipple Screw-In Type Pipe Fitting
    atribut:
    • Material: SUS304TP
    • Part Number: PN
    • Standard: JIS B0203
    • RoHS Directive: Equivalent
    • Shape: nipple
    • Fluid Used: Steam, air, gas, oil, pulsating water
    • Maximum Permissible Pressure (MPa): 1.0 (300°C or less steam, air, gas, oil), 1.4 (220°C or less steam, air, gas, oil, pulsating water), 2.0 (-29 - +120°C)
    • Type: Fittings
  12. SIP Blind Rivet (Paku Keling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    SIP Blind Rivet (Paku Keling)
    Deskripsi:
    Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
  13. Sherlock Paku Rivet
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp6.900

    Sherlock Paku Rivet
    Deskripsi:
    Sekrup kayu untuk menggabungkan kayu yang lunak, Berbahan dasar Alumunium.
  14. Niigata Seiki (SK) Aluminum Blind Rivet
    Mulai

    Rp78.900

    Niigata Seiki (SK) Aluminum Blind Rivet
    atribut:
    • Material: 20
    • Dimension A (mm): 3.2
    • Dimension B (mm): 6
    • Dimension C (mm): 6.4
    • Dimensions d (mm): 41
    • Mass (g/unit): 1
    • Pilot Hole Diameter (Ø mm): 3.3
    • Tightening Possible Thickness (mm): 1.5
  15. HAFAS Aluminium Blind Rivet Master Brand
    Mulai

    Rp139.900

    HAFAS Aluminium Blind Rivet Master Brand
    atribut:
    • Material: Alluminium
    • Product Code: PBR80MCPL
  16. STAHLWERK Tungsten Electrode
    Rating:
    100% of 100
    (4)
    Mulai

    Rp669.900

    STAHLWERK Tungsten Electrode
    atribut:
    • Length (mm): 175.0
  17. SIP Blind Rivet
    53%
    Mulai

    Rp109.900

    SIP Blind Rivet
    atribut:
    • Material: Aluminium
  18. GMC Bluetooth Karaoke Speaker
    Mulai

    Rp2.999.900

    GMC Bluetooth Karaoke Speaker
    atribut:
    • Dimension: 12inch Woofer
    • Frequency (Hz): 20 to 20000
    • Power (W): 250
    • Voltage (V): 220
  19. Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 37
    Mulai

    Rp159.900

    Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 37
    Deskripsi:
    Accuracy as light power transmission has superior. Also excellent in oil. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
Daftar Harga rivet stainless steel Terbaru October 2026
LOBSTER (LOBTEX) Blind Rivet (Stainless Steel)Rp17.999.900
POP Blind Rivet Open Type RivetRp1.199.900
TRUSCO Blind RivetRp69.900
MultiPro Tungsten ElectrodeRp139.900
Mitsuboshi Timing Belt Type Xl (Polyurethane) with Number of Teeth 25Rp119.900
CKD New Joint Stainless Steel Type (Double Mouth Y Type Cheese)Rp329.900
KURITA Grease Nipple (Nipel Gemuk)Rp109.900
RIKEN (RIKEN Equipment) High Pressure NippleRp149.900
Non Brand Bushing with Oilless FlangeRp129.900
Non Brand Stop Kontak Komersial Straight Blade (Pisau Lurus)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)